Motion
9510
Electric Chain Hoist - RRT Series, Latch Hook Mount, 3 ton Capacity, 20 ft Lift Ht, 230/460 V, 2 hp, H4 Duty Rating, 11 fp/min Maximum Lift Speed
MI ITEM #03438380
MFR #9510
List Price$11,533.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Chain Hoist - RRT Series, Latch Hook Mount, 3 ton Capacity, 20 ft Lift Ht, 230/460 V, 2 hp, H4 Duty Rating, 11 fp/min Maximum Lift Speed
MI ITEM #03438380
MFR #9510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,533.90/each for your price

Overview

Mfr description
9510 CHAIN HOIST ELECT 3TON 11FPM 230/46

Specifications

  • Mounting Type
    Latch Hook
  • Hoist Duty Rating
    H4
  • Weight Capacity
    3 ton
  • Lift Height
    20 ft
  • Horsepower
    2 hp
  • Number Of Speeds
    1
  • Supply Voltage
    230/460 V
  • Maximum Lift Speed
    11 fp/min
  • Series
    RRT
  • Reeving
    3
  • Chain Material
    Steel
  • Hook Material
    Steel
  • UPC_NO
    043927695102
  • Weight
    194.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text