Motion
RH1001
Center Hole Cylinder Ram - Double-Acting, 100 ton Capacity, 1.5000 in Stroke, 6.500 in Retracted, 8.000 in Extended
MI ITEM #03438590
MFR #RH1001
Price$8,867.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Double-Acting, 100 ton Capacity, 1.5000 in Stroke, 6.500 in Retracted, 8.000 in Extended
MI ITEM #03438590
MFR #RH1001

Mfr description
RH1001 LOW PROFILE HYDRAULIC CYL.
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts provide versatility of application
  • Built-in safety feature prevents overpressurization of the retract circuit
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,867.09/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    5.220 in
  • Center Hole Diameter
    3.141 in
  • Cylinder Top To Diameter
    1.563 in
  • Extended Height
    8.000 in
  • Insert Thread Size
    4 – 16
  • Lowered Height
    6.5000 in;165 mm
  • Maximum Height
    8.0000 in;203 mm
  • Outside Diameter
    8.375 in
  • Piston Rod Diameter  
    5.000 in
  • Plunger Diameter
    5.0000 in;127 mm
  • Retracted Height
    6.500 in
  • Stroke  
    1.5000 in
  • Weight
    85.00 lbs

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    100 ton
  • Effective Area
    21.390 in²
  • Load Capacity
    100 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    5/8 – 11 x 7
  • Oil Capacity
    32.100 in³
  • Piston Stroke
    1.5000 in;38.10 mm
  • Pull Internal Pressure At Capacity
    9544 psi
  • Pull Retract Cylinder Capacity
    45 ton
  • Pull Retract Cylindrical Eff Area
    9.430 in²
  • Pull Retract Oil Capacity
    14.200 in³
  • Pull Tons At 10000 Psi
    47.10 ton
  • Series / Type
    RH
  • Tons at 10000 psi
    106.90 ton
  • Type
    Double-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)