Motion
12EEX20

LIFT-ALL
12EEX20

1/2" X 20 FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #03438986
MFR #12EEX20
Your Price$148.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12EEX20

1/2" X 20 FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #03438986
MFR #12EEX20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.96/each(List $171.30)

Overview

Mfr description
12EEX20 1/2 X 20 DOMESTIC E/E SLING
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Sling Type
    Eye and Eye
  • Rope Class
    6 x 19
  • Core
    Independent Wire Rope Core (IWRC)
  • Material
    STEEL
  • Nominal Diameter
    1/2 in
  • Breaking Strength
    13.3 ton
  • Hardware Type
    Eye & Eye
  • Sling Vertical Weight Capacity
    2.5 ton
  • Sling Choker Weight Capacity
    1.9 ton
  • Sling Vertical Basket Weight Cap
    5.1 ton
  • Eye Size
    2-3/4 x 1-1/2 (Thimble) in, 4-3/8 x 2-3/8 (Slip-Through Thimble) in, 6 x 2-1/4 (Crescent Thimble) in, 8 x 4 (Standard) in
  • Hook Opening Size
    1/2 (Sliding Choker) in
  • Hook Weight Capacity
    3 ton
  • Working Load Limit
    5000 lb
  • Standards Met
    OSHA
  • Choker Capacity
    3800 lb
  • Color
    SELF
  • Diameter
    1/2 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    20 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
  • Basket Capacity
    10200 lb
  • Country of Origin
    US
  • UPC_NO
    697886194079
  • Weight
    10.304 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text