1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOOK INDUSTRIES
20903 METRIC ACME NUT
ACME Bronze Nut-Metric - Right Hand Thread Direction, 35 % Efficiency Rating, 1.818 in-lbs Torque
Mi Item #
03439015
MFR #
20903 METRIC ACME NUT
Price
$204.70
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw Parts
NOOK INDUSTRIES 20903 METRIC ACME NUT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOOK INDUSTRIES
20903 METRIC ACME NUT
ACME Bronze Nut-Metric - Right Hand Thread Direction, 35 % Efficiency Rating, 1.818 in-lbs Torque
Mi Item #
03439015
MFR #
20903 METRIC ACME NUT
Mfr description
20903 METRIC ACME NUT
Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$204
.70
/each
Add to Cart
Specifications
Dimensions
Dynamic Torque
173 in
Torque
1.818 in
Weight
44128 lbs
Details
Accessory Type
ACME Bronze Nut
Efficiency Rating
35 %
Static Torque
13790 in
Thread Direction
Right Hand
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items