Motion
2500-08-04-FG
2500-08-04-FG ELBOW 90D MJ-MJ FORGED
MI ITEM #03439412
MFR #2500-08-04-FG
Your Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2500-08-04-FG ELBOW 90D MJ-MJ FORGED
MI ITEM #03439412
MFR #2500-08-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.15/each(List $33.33)

Overview

Mfr description
2500-08-04-FG ELBOW 90D MJ-MJ FORGED

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1/2 in, 1/4 in
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1/2 in, 1/4 in
  • End 1 Size Type
    1/2 JIC 37°, 1/4 JIC 37°
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/2 JIC 37°, 1/4 JIC 37°
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/2 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2500
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text