Motion
C2060SSCLSC

MAXCO CHAIN
C2060SSCLSC

304 Stainless Steel Material
Mi Item #03439483
MFR #C2060SSCLSC
Price$18.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAXCO CHAIN
C2060SSCLSC

304 Stainless Steel Material
Mi Item #03439483
MFR #C2060SSCLSC

Mfr description
C2060H 304SS CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.39/each

Specifications

Details

  • Chain Number & Pitch
    C2060H / 1 in
  • Material
    304 Stainless Steel
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)