Motion
44042
Jobber Length Drill Bit - 150 Series, 21/32 in, High Speed Steel Material, 5-3/16 in Flute, 118 ° Point Angle, 7-1/8 in OAL
Mi Item #03439544
MFR #44042
Price$56.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, 21/32 in, High Speed Steel Material, 5-3/16 in Flute, 118 ° Point Angle, 7-1/8 in OAL
Mi Item #03439544
MFR #44042

Mfr description
44042 150 21/32 FO 118PT HSS DRILL BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.17/each

Specifications

Dimensions

  • Drill Bit Size  
    21/32 in
  • Flute Length  
    5-3/16 in
  • Overall Length  
    7-1/8 in
  • Shank Diameter
    21/32 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    150
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)