Specifications
Dimensions
- Drill Bit Size9/32 in
- Flute Length2-15/16 in
- Overall Length4-1/4 in
- Shank Diameter9/32 in
Details
- Coolant DeliveryExternal
- Cutting DirectionRight Hand Cut
- Double MarginNo
- Finish CoatingOxide
- MaterialHigh Speed Steel
- Parabolic FlutesNo
- Point Angle135 °
- Point TypeSplit Point
- Series150ASP
- Shank TypePlain Round
- SpecificationNAS 907B
- Spiral CutRight Hand Spiral/Right Hand Cut
- Spiral DirectionRight Hand Spiral