Motion
46807
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 7/64 in ID, 2-5/8 in Long
MI ITEM #03439570
MFR #46807
List Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 7/64 in ID, 2-5/8 in Long
MI ITEM #03439570
MFR #46807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.53/each for your price

Overview

Mfr description
46807 JL 7/64 165 DRILL BLANK

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    7/64 in
  • Length
    2-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text