Motion
46808
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 1/8 in ID, 2-3/4 in Long
MI ITEM #03439571
MFR #46808
List Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 1/8 in ID, 2-3/4 in Long
MI ITEM #03439571
MFR #46808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.53/each for your price

Overview

Mfr description
46808 JL 1/8 165 DRILL BLANK

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    1/8 in
  • Length
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text