Motion
46811
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 11/64 in ID, 3-1/4 in Long
MI ITEM #03439574
MFR #46811
List Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 11/64 in ID, 3-1/4 in Long
MI ITEM #03439574
MFR #46811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.79/each for your price

Overview

Mfr description
46811 JL 11/64 165 DRILL BLANK

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    11/64 in
  • Length
    3-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text