Motion
46812
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 3/16 in ID, 3-1/2 in Long
MI ITEM #03439575
MFR #46812
List Price$6.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 3/16 in ID, 3-1/2 in Long
MI ITEM #03439575
MFR #46812

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.82/each for your price

Overview

Mfr description
46812 JL 3/16 165 DRILL BLANK

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    3/16 in
  • Length
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text