Motion
46817
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 17/64 in ID, 4-1/8 in Long
MI ITEM #03439580
MFR #46817
List Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 17/64 in ID, 4-1/8 in Long
MI ITEM #03439580
MFR #46817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.77/each for your price

Overview

Mfr description
46817 JL 17/64 165 DRILL BLANK

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    17/64 in
  • Length
    4-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text