Motion
46821
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 21/64 in ID, 4-5/8 in Long
MI ITEM #03439584
MFR #46821
List Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 21/64 in ID, 4-5/8 in Long
MI ITEM #03439584
MFR #46821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.14/each for your price

Overview

Mfr description
46821 JL 21/64 165 DRILL BLANK

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    21/64 in
  • Length
    4-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text