Motion
46828
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 7/16 in ID, 5-1/2 in Long
MI ITEM #03439591
MFR #46828
List Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 7/16 in ID, 5-1/2 in Long
MI ITEM #03439591
MFR #46828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.63/each for your price

Overview

Mfr description
46828 JL 7/16 165 DRILL BLANK

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    7/16 in
  • Length
    5-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text