Motion
46830
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 15/32 in ID, 5-3/4 in Long
MI ITEM #03439593
MFR #46830
List Price$32.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 15/32 in ID, 5-3/4 in Long
MI ITEM #03439593
MFR #46830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.47/each for your price

Overview

Mfr description
46830 JL 15/32 165 DRILL BLANK

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    15/32 in
  • Length
    5-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text