Motion
46831
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 31/64 in ID, 5-7/8 in Long
MI ITEM #03439594
MFR #46831
List Price$36.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago-Latrobe Drill Rod - Steel Material, Polished Finish, 31/64 in ID, 5-7/8 in Long
MI ITEM #03439594
MFR #46831

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.92/each for your price

Overview

Mfr description
46831 JL 31/64 165 DRILL BLANK

Specifications

  • Material
    Steel
  • Finish
    Polished
  • Diameter
    31/64 in
  • Length
    5-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text