Motion
47231
Jobber Length Drill Bit - 150 Series, 1.40 mm, High Speed Steel Material, 18 mm Flute, 118 ° Point Angle, 40 mm OAL
Mi Item #03439603
MFR #47231
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, 1.40 mm, High Speed Steel Material, 18 mm Flute, 118 ° Point Angle, 40 mm OAL
Mi Item #03439603
MFR #47231

Mfr description
47231 JL 1.40MM 150 FO 118PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Diameter
    0.0551 in, 1.40 mm
  • Drill Bit Size  
    1.40 mm
  • Drilling Depth
    0.7087 in, 18 mm
  • Flute Length  
    18 mm
  • Number of Hole Sizes
    1
  • Overall Length  
    40 mm
  • Shank Diameter
    1.4 mm
  • Shank Length
    0.8661 in, 22 mm

Details

  • Bit Type
    Jobber Drill
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Quick Change
    No
  • Series
    150
  • Shank Type
    Plain Round
  • Sheeters Drill
    No
  • Specification
    DIN 338
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
  • Web Configuration
    Standard
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)