1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
47260
0.1250 in, High Speed Steel Material, 36 mm Flute, 118 ° Point Angle
MI ITEM #
03439608
MFR #
47260
Your Price
$2.65
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 47260
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
47260
0.1250 in, High Speed Steel Material, 36 mm Flute, 118 ° Point Angle
MI ITEM #
03439608
MFR #
47260
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$2.65
/each
(List
$3.23
)
Qty
Add to Cart
Overview
Mfr description
47260 JL 3.10 150 FO 118PT
Specifications
Drill Bit Size
0.1250 in
Flute Length
36 mm
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data