Motion
47300
Jobber Length Drill Bit - 150 Series, 6.4 mm, High Speed Steel Material, 63 mm Flute, 118 ° Point Angle, 101 mm OAL
Mi Item #03439612
MFR #47300
Price$5.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, 6.4 mm, High Speed Steel Material, 63 mm Flute, 118 ° Point Angle, 101 mm OAL
Mi Item #03439612
MFR #47300

Mfr description
47300 JL 6.40MM 150 FO 118PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.92/each

Specifications

Dimensions

  • Drill Bit Size  
    6.4 mm
  • Flute Length  
    63 mm
  • Overall Length  
    101 mm
  • Shank Diameter
    6.4 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    150
  • Shank Type
    Plain Round
  • Specification
    DIN 338
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)