1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
47338
0.3750 in, High Speed Steel Material, 87 mm Flute, 118 ° Point Angle
MI ITEM #
03439615
MFR #
47338
List Price
$14.04
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 47338
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
47338
0.3750 in, High Speed Steel Material, 87 mm Flute, 118 ° Point Angle
MI ITEM #
03439615
MFR #
47338
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$14.04
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
47338 JL 9.60MM 150 FO 118PT
Specifications
Drill Bit Size
0.3750 in
Flute Length
87 mm
Material
High Speed Steel
Point Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data