Motion
47339
Jobber Length Drill Bit - 150 Series, 9.7 mm, High Speed Steel Material, 87 mm Flute, 118 ° Point Angle, 133 mm OAL
MI ITEM #03439616
MFR #47339
List Price$14.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 150 Series, 9.7 mm, High Speed Steel Material, 87 mm Flute, 118 ° Point Angle, 133 mm OAL
MI ITEM #03439616
MFR #47339

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.04/each for your price

Overview

Mfr description
47339 JL 9.70MM 150 FO 118PT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    9.7 mm
  • Series
    150
  • Specification
    DIN 338
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text