Motion
49237
Screw Machine Length Drill Bit - F, High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-5/8 in Overall Length
MI ITEM #03439642
MFR #49237
Your Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - F, High Speed Steel Material, 1-7/16 in Flute, 135 ° Point Angle, 2-5/8 in Overall Length
MI ITEM #03439642
MFR #49237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.80/each(List $5.53)

Overview

Mfr description
49237 SM LET F 159 FO .2570SH 2-5/8OA
  • Manufactured to NAS 907 Type C geometry aerospace specifications
  • Manufactured from premium high-speed steel
  • 135° P3 split point is self-centering for reduced thrust and easier penetration
  • Shorter flute and overall length provide superior rigidity to minimize deflection when using heavy feed rates

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    F
  • Flute Length
    1-7/16 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    2-5/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.257 in
  • Series
    159
  • Specification
    NAS 907C
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    662355492376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text