Motion
49399
Screw Machine Length Drill Bit - #29, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #03439660
MFR #49399
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #29, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
MI ITEM #03439660
MFR #49399

Mfr description
49399 SM #29 159 FO 135S/PT HD
  • Manufactured to NAS 907 Type C geometry aerospace specifications
  • Manufactured from premium high-speed steel
  • 135° P3 split point is self-centering for reduced thrust and easier penetration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Diameter
    0.1360 in, 3.45 mm
  • Drill Bit Size
    #29
  • Drilling Depth
    0.9375 in, 23.81 mm
  • Flute Length
    15/16 in
  • Overall Length
    1-15/16 in
  • Shank Diameter
    0.136 in
  • Shank Length
    1.0000 in, 25.40 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    159
  • Shank Type
    Plain Round
  • Sheeters Drill
    Sheeters (Single End)
  • Specification
    NAS 907C
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Right Hand Spiral
  • UPC_NO
    662355493991

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)