Motion
49426
Screw Machine Length Drill Bit - #56, High Speed Steel Material, 1/2 in Flute, 135 ° Point Angle, 1-3/8 in Overall Length
MI ITEM #03439678
MFR #49426
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #56, High Speed Steel Material, 1/2 in Flute, 135 ° Point Angle, 1-3/8 in Overall Length
MI ITEM #03439678
MFR #49426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
49426 SM #56 159 FO 135S/PT HD

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #56
  • Flute Length
    1/2 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    135 °
  • Parabolic Flutes
    No
  • Overall Length
    1-3/8 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.0465 in
  • Series
    159
  • Specification
    NAS 907C
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    662355494264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text