Motion
50465
Aircraft & Extra Long Drill Bit - 9/64 in, High Speed Steel, 7-1/2 in Flute, 118 ° Point, 10.0000 in, 254 mm OAL
Mi Item #03439707
MFR #50465
Price$44.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 9/64 in, High Speed Steel, 7-1/2 in Flute, 118 ° Point, 10.0000 in, 254 mm OAL
Mi Item #03439707
MFR #50465

Mfr description
50465 120 X 9/64 X 10 OAL XL 7-1/2FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.36/each

Specifications

Dimensions

  • Diameter
    0.1406 in, 3.57 mm
  • Drill Bit Size  
    9/64 in
  • Drilling Depth
    9.0000 in, 228.59 mm
  • Flute Length  
    7-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length  
    10.0000 in, 254 mm
  • Shank Length
    3.0000 in, 76.20 mm

Details

  • Bit Type
    Extra Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    120X
  • Shank Type  
    Round
  • Sheeters Drill
    No
  • Spiral Cut
    Right Hand
  • Spiral Type
    Heavy-Duty
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)