1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
50485
0.2500 in, High Speed Steel, 5.5000 in Flute, 118 ° Point
MI ITEM #
03439708
MFR #
50485
Your Price
$32.43
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 50485
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
50485
0.2500 in, High Speed Steel, 5.5000 in Flute, 118 ° Point
MI ITEM #
03439708
MFR #
50485
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$32.43
/each
(List
$33.36
)
Qty
Add to Cart
Overview
Mfr description
50485 120 X 1/4 X 8 OAL 5-1/2FL
Specifications
Drill Bit Size
0.2500 in
Flute Length
5.5000 in
Material
High Speed Steel
Point Angle
118 °
Point Type
Notched
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data