Motion
50505
Aircraft & Extra Long Drill Bit - 5/16 in, High Speed Steel, 7-1/2 in Flute, 118 ° Point, 10.0000 in, 254 mm OAL
Mi Item #03439711
MFR #50505
Price$49.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft & Extra Long Drill Bit - 5/16 in, High Speed Steel, 7-1/2 in Flute, 118 ° Point, 10.0000 in, 254 mm OAL
Mi Item #03439711
MFR #50505

Mfr description
50505 120 X 5/16 X 10 OAL 7-1/2FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.82/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size  
    5/16 in
  • Drilling Depth
    7.5000 in, 190.50 mm
  • Flute Length  
    7-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length  
    10.0000 in, 254 mm
  • Shank Length
    2.5000 in, 63.50 mm

Details

  • Bit Type
    Extra Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Notched
  • Quick Change
    No
  • Series
    120X
  • Shank Type  
    Straight
  • Sheeters Drill
    No
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)