1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
52473
1.1406 in, High Speed Steel Material
MI ITEM #
03439724
MFR #
52473
Price
$169.02
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 52473
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
52473
1.1406 in, High Speed Steel Material
MI ITEM #
03439724
MFR #
52473
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$169.02
/each
Qty
Add to Cart
Specifications
Dimensions
Drill Bit Size
1.1406 in
Flute Length
3.1250 in
Details
Material
High Speed Steel
Point Angle
118 °
Point Type
Split
Shank Type
Three Flats
Overview
Mfr description
52473 RS 1-9/64 190 F 1/2SH 6"OAL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought