1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
52479
1.2344 in, High Speed Steel Material
MI ITEM #
03439729
MFR #
52479
Price
$192.10
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES 52479
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
52479
1.2344 in, High Speed Steel Material
MI ITEM #
03439729
MFR #
52479
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$192.10
/each
Qty
Add to Cart
Specifications
Dimensions
Drill Bit Size
1.2344 in
Flute Length
3.1250 in
Details
Material
High Speed Steel
Point Angle
118 °
Point Type
Split
Shank Type
Three Flats
Overview
Mfr description
52479 RS 1-15/64 190 F 1/2SH 6"OA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought