Motion
52489
Reduced Shank Drill Bit - 1-25/64 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #03439739
MFR #52489
Price$336.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-25/64 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #03439739
MFR #52489

Mfr description
52489 RS 1-25/64 190 F 1/2SH 6"OA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$336.41/each

Specifications

Dimensions

  • Diameter
    1.3906 in, 35.32 mm
  • Drill Bit Size
    1-25/64 in
  • Drilling Depth
    3.1250 in, 79.37 mm
  • Flute Length
    3-1/8 in
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Drill Bit Finish
    Black Oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    190F
  • Shank Type
    Three Flats
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)