Motion
52492
Reduced Shank Drill Bit - 1-7/16 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #03439742
MFR #52492
Price$345.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1-7/16 in, High Speed Steel Material, 6.0000 in, 152.40 mm OAL
MI ITEM #03439742
MFR #52492

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$345.60/each

Specifications

Dimensions

  • Diameter
    1.4375 in, 36.51 mm
  • Drill Bit Size
    1-7/16 in
  • Drilling Depth
    3.1250 in, 79.37 mm
  • Flute Length
    3-1/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    6.0000 in, 152.40 mm

Details

  • Bit Type
    Silver & Deming
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Black Oxide
  • Flute Type
    Standard Helix
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Quick Change
    No
  • Series
    190F
  • Shank Type
    Three Flats
  • Sheeters Drill
    No
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Standard
  • Web Thinning
    No

Overview

Mfr description
52492 RS 1-7/16 190 F 1/2SH 6"OAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought