Motion
52541
Tap & Drill Set - Hand, Smallest Thread Size M2.5 x 0.45, Largest Thread Size M12 x 1.75, Smallest Drill Bit Diameter 2.05 mm, Largest Drill Bit Diameter 10.2 mm
MI ITEM #03439746
MFR #52541
Price$234.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap & Drill Set - Hand, Smallest Thread Size M2.5 x 0.45, Largest Thread Size M12 x 1.75, Smallest Drill Bit Diameter 2.05 mm, Largest Drill Bit Diameter 10.2 mm
MI ITEM #03439746
MFR #52541

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$234.67/each

Specifications

Dimensions

  • Drill Bit Diameter
    10.2 mm, 2.05 mm, 2.5 mm, 2.9 mm, 3.3 mm, 4.2 mm, 5 mm, 6.7 mm, 8.5 mm
  • Largest Drill Bit Diameter
    10.2 mm
  • Largest Thread Size
    M12 x 1.75
  • Smallest Drill Bit Diameter
    2.05 mm
  • Smallest Thread Size
    M2.5 x 0.45

Details

  • Chamfer
    Plug
  • Drill Finish Coating
    Oxide
  • Drill Material
    High Speed Steel
  • Number of Drills
    9
  • Number of Taps
    9
  • Tap Finish Coating
    Uncoated
  • Tap Material
    High Speed Steel
  • Tap Type
    Hand
  • Thread Standard
    Metric
  • UPC_NO
    662355525418

Overview

Mfr description
52541 HM-18 METRIC DRILL/TAP 18PC SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought