Motion
56320
Reduced Shank Drill Bit - 5/16 in, High Speed Steel Material, Oxide Finish, 1/4 in Shank Dia., 2-13/16 in OAL
MI ITEM #03439753
MFR #56320
List Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 5/16 in, High Speed Steel Material, Oxide Finish, 1/4 in Shank Dia., 2-13/16 in OAL
MI ITEM #03439753
MFR #56320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.27/each for your price

Overview

Mfr description
56320 239 5/16 DRILL BIT

Specifications

  • Drill Bit Size
    5/16 in
  • Flute Length
    1-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Shank Diameter
    1/4 in
  • Point Angle
    118 °
  • Overall Length
    2-13/16 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Series
    239
  • UPC_NO
    662355563205
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text