Motion
C18401
Jobber Length Drill Bit - 1898L Series, 1/16 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in OAL
MI ITEM #03439799
MFR #C18401
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1898L Series, 1/16 in, High Speed Steel Material, 7/8 in Flute, 118 ° Point Angle, 1-7/8 in OAL
MI ITEM #03439799
MFR #C18401

Mfr description
C18401 JL 1/16 1898L LH BF 118PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • Drill Bit Size  
    1/16 in
  • Flute Length  
    7/8 in
  • Overall Length  
    1-7/8 in
  • Shank Diameter
    1/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Left Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Point Type
    Radial
  • Series
    1898L
  • Shank Type
    Plain Round
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)