Motion
C18413
Jobber Length Drill Bit - 1898L Series, 1/4 in, High Speed Steel Material, 2-3/4 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #03439803
MFR #C18413
Your Price$8.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 1898L Series, 1/4 in, High Speed Steel Material, 2-3/4 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #03439803
MFR #C18413

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.78/each(List $10.68)

Overview

Mfr description
C18413 JL 1/4 1898L LH BF 118PT

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Radial
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Left Hand Spiral/Left Hand Cut
  • Cutting Direction
    Left Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/4 in
  • Series
    1898L
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text