1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C18417
0.3125 in, High Speed Steel Material, 3.1875 in Flute, 118 ° Point Angle
MI ITEM #
03439804
MFR #
C18417
Price
$12.12
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C18417
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C18417
0.3125 in, High Speed Steel Material, 3.1875 in Flute, 118 ° Point Angle
MI ITEM #
03439804
MFR #
C18417
Mfr description
C18417 JL 5/16 1898L LH BF 118PT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.12
/each
Add to Cart
Specifications
Dimensions
Drill Bit
Size
0.3125 in
Flute
Length
3.1875 in
Details
Material
High Speed Steel
Point
Angle
118 °
Point Type
Radial
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items