Motion
C23846
Mechanic Drill Bit - 0.3125 in Drill, 2-1/2 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #03439832
MFR #C23846
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 0.3125 in Drill, 2-1/2 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #03439832
MFR #C23846

Mfr description
C23846 ML 5/16 1875 CLE-LINE 135SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Diameter
    0.3125 in, 7.94 mm
  • Drill Bit Size
    0.3125 in
  • Drilling Depth
    2.5000 in, 63.50 mm
  • Flute Length
    2-1/2 in
  • Number of Hole Sizes
    1
  • Overall Length
    4 in
  • Shank Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1875
  • Shank Type
    Three Flats
  • Specification
    Mechanics Length
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)