Motion
C23865
Mechanic Drill Bit - 1/2 in Drill, 3-3/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #03439835
MFR #C23865
List Price$19.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 1/2 in Drill, 3-3/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material, Gold & Black Oxide Coating
MI ITEM #03439835
MFR #C23865

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.07/each for your price

Overview

Mfr description
C23865 ML RS 1/2 1876 135S/P 3/8SH

Specifications

  • Drill Bit Size
    1/2 in
  • Flute Length
    3-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Gold & Black Oxide
  • Point Angle
    135 °
  • Cutting Direction
    Right Hand Cut
  • Point Type
    Split Point
  • Overall Length
    5 in
  • Double Margin
    No
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Shank Diameter
    3/8 in
  • Series
    1876
  • Parabolic Flutes
    No
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text