Overview
Mfr description
C67226 222 #5 ROUND DIE STOCK
Specifications
- Die Shape CompRound
- Outside Diameter Comp1-1/2 in
- Overall Length14 in
- ManufacturerName (description attribute)Greenfield Industries
- UPC_NO697334672265
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data