Overview
Mfr description
C67227 222 #6 ROUND DIE STOCK
Specifications
- Die Shape CompRound
- Outside Diameter Comp2 in
- Overall Length23 in
- ManufacturerName (description attribute)Greenfield Industries
- UPC_NO697334672272
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data