Motion
WS6F6
WS-Series Hydraulic Wingstyle Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 5000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03439861
MFR #WS6F6
Price$72.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WS-Series Hydraulic Wingstyle Plug - Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 5000 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #03439861
MFR #WS6F6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.77/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Length
    3.27 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    32800 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite 75-Series
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
WS6F6 NIPPLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text