Overview
Mfr description
C65807 0710M M7X1.0 HS RD DIE 1"OD
Specifications
- Die Outside Diameter1 in
- Die MaterialHigh Speed Steel
- Die TypeAdjustable
- Thread DirectionRight Hand
- Thread StandardMetric
- Thread SizeM7 x 1
- UPC_NO697334658078
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data