1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Cutting Tools
Milling
Ball End Mills
GREENFIELD INDUSTRIES 92846
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
92846
Ball End Mill - 3/32 in Mill Dia., 9/32 in Cutting Length, 3/16 in Shank Dia.
MI ITEM #
03439952
MFR #
92846
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
92846 SE 3/32 2F 9/32C BN CC 3/16
Specifications
Mill Diameter
3/32 in
Length of Cut
9/32 in
Number Of Flutes
2
Shank Diameter
3/16 in
Single Or Double End
Single
Center Cutting
Center Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data