Overview
Mfr description
94067 SE 5/8 4F 1-5/8C SQ CC 5/8S
Specifications
- Mill Diameter
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Extended ReachDoes Not Have Extended Reach Neck
- Center CuttingCenter Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data