Overview
Mfr description
94859 DE 1/4 4F 5/8C SQ NC 3/8S
Specifications
- Mill Diameter
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Extended ReachDoes Not Have Extended Reach Neck
- Center CuttingNon-Center Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data