Motion
02-311741
02-311741 Reversible Hydraulic Proportional Valve -
MI ITEM #03440058
MFR #02-311741
Your Price$1,352.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-311741 Reversible Hydraulic Proportional Valve -
MI ITEM #03440058
MFR #02-311741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,352.30/each(List $1,555.15)

Overview

Mfr description
KTG4V-3-2B28S-M-U-H7-60 (02-311741)

Specifications

  • Actuation
    Solenoid
  • Action
    Reversible
  • Maximum Flow Rate
    7.4 gpm
  • Maximum Operating Pressure
    5000 psi
  • Max Operating Temperature
    +180 °F
  • Supply Voltage
    24 V dc
  • Number Of Positions
    3
  • Number Of Ways
    4
  • Connection Gender
    Female
  • Seal Material
    Fluorocarbon
  • Overall Height
    51 mm
  • Mounting Type
    Manifold, Subplate
  • Overall Length
    238 mm
  • Overall Width
    48 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text