Motion
56T17F5348B

LEESON ELECTRIC
56T17F5348B

Blower/Fan Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty, Inverter Duty
Mi Item #03440074
MFR #56T17F5348B
Price$1,229.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17F5348B

Blower/Fan Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty, Inverter Duty
Mi Item #03440074
MFR #56T17F5348B

Mfr description
1/3HP 1800RPM D450 TEFC 208-230/460V 56C
  • Brake has manual wear adjustment up to 25 lb-ft. for longer pad life Stearns brakes, 56 series through 25 Lb-Ft, 87 series above 35 Lb-Ft and larger Brake leads routed through motor conduit box (TENV only) C-Face Footed Mounting CR200 Corona resistant magnet wire (motor can be operated 10:1 variable torque and 2:1 constant torque) Bolt-on removable base for footless mounting option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,229.99/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    15.73
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    31 lbs

Details

  • 2D Drawing
  • Additional Details
    Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.33 & 0.25, F#56C, RPM:1800 & 1500, 208-230/460 & 190/380 V, TEFC
  • Description Keyword
    1/3 hp
  • Drive End Bearing
    Ball
  • Duty Condition Type
    Continuous Duty, Inverter Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    1.80–1.60 / 0.80 A
  • Full Load Efficiency
    68.00 %
  • Full Load Torque
    1.00 ft-lbs
  • Harmonization Code
    8501.51.4040
  • Hp
    0.33 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    N
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    D450
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027672
  • Model
    56T17F5348B
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Product Type
    Brake Motors
  • Shaft Type
    NEMA 56
  • Standards Met
    UL, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    722856027672
  • Voltage
    208-230/460
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)