Motion
6944
Black Jack® General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03440107
MFR #6944
Price$26.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Jack® General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03440107
MFR #6944

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.18/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    14 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Neoprene
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Lining Seams
    Seamed Lining
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Black Jack
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing
  • UPC_NO
    30451430694467

Overview

Mfr description
6944 BLACKJACK 14" ETCHED/FOAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought