Motion
77R8-NR
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Shielded, With Snap Ring
MI ITEM #03440125
MFR #77R8-NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Double Shielded, With Snap Ring
MI ITEM #03440125
MFR #77R8-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77R8-NR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Manufacturer Catalog Number
    77R8-NR
  • UPC_NO
    1200106966883
  • Description
    77R8-NR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 77R8-NR Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, double shielded closure, 1.1250 in outside diameter, and 0.3125 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text